Shop All Table Lamps
Z-Lite
Ramsay 1 Light Table Lamp, Olde Bronze & Olde Bronze
Mfr # TL119-OB
Zoro # G005837035
Free Shipping & Returns
$206.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Width 6.7"
- Material Steel
- Finish Olde Bronze
- Length 6.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # TL119-OB
- Zoro # G005837035
- UPC # 685659040364
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20" |
Width | 6.7" |
Length | 6.7" |
Overall Height | 20" |
Details
Material | Steel |
Finish | Olde Bronze |
Item | Table Lamp |
Shade Material | Steel |
Design Style | contemporary; utilitarian |
Maximum Wattage | 60 |
Number of Bulbs | 1 |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Dimmable | Yes |
Series | Ramsay |
Rated Location | Dry |
Description
The stylish Ramsay family of table and floor lamps is flexible, adjustable and ideally suited to pass times such as reading and writing. These lamps feature a gooseneck arm with two adjustable joints to allow for perfect positioning of light. These lamps are finished in burnished silver or olde bronze which can easily be integrated with most decors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E5Ricat (E5RICAT)
- SATCO 11 W S14 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 130V (S3961)
- ILC Replacement for Damar 120mb/led/green replacement light bulb lamp (120MB/LED/GREEN DAMAR)
- ILC Replacement For LIGHT BULB LAMP, F42T12DSGN50HO (F42T12/DSGN50/HO)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- ALL THE RAGES All The Rages LD1003-BLK Basic Desk Lamp - Black (LD1003-BLK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, Red Drum Fabric Shade (CWT-2009-RE)
- WBM WBM 1001 Himalayan Ionic Natural Salt Lamp (1001)
- ALL THE RAGES All The Rages LD1000-WHT Porcelain Flower Desk Lamp in Brushed Nickel - White (LD1000-WHT)
- LAMPLIGHT OIL LAMP CLER 19.5OZ (330)
- Z-Lite Table Lamps