Shop All Table Lamps
Z-Lite
Ramsay 1 Light Table Lamp, Burnished Silver & Burnished Silver
Mfr # TL119-BS
Zoro # G505837177
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20"
- Width 6.7"
- Material Steel
- Finish Burnished Silver
- Overall Height 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # TL119-BS
- Zoro # G505837177
- UPC # 685659040371
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 20" |
Width | 6.7" |
Overall Height | 20" |
Length | 6.7" |
Details
Material | Steel |
Finish | Burnished Silver |
Item | Table Lamp |
Shade Material | Steel |
Design Style | contemporary; utilitarian |
Number of Bulbs | 1 |
Maximum Wattage | 60 |
Bulb Base Type | Medium |
Standards | CUL/cETLu |
Series | Ramsay |
Rated Location | Dry |
Dimmable | Yes |
Description
The stylish Ramsay family of table and floor lamps is flexible, adjustable and ideally suited to pass times such as reading and writing. These lamps feature a gooseneck arm with two adjustable joints to allow for perfect positioning of light. These lamps are finished in burnished silver or olde bronze which can easily be integrated with most decors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Roadway Light, 106W, 8300 lm (ERL1008B340AGRAY)
- WESTINGHOUSE Bulb-Halgn 50W Jc T4 (04738)
- ASD LIGHTING Floodlight, LED, SMD, 30W, 5000K (ASD-SFL3050)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- Z-LITE Soriano 1 Light Table Lamp, Matte Black (728TL-MB-BN)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- CREEKWOOD HOME Traditional Petite Ceramic Oblong Bedside Table Lamp, Matching Tapered Drum Fabric Shade, Purple (CWT-2005-PR)
- YHIOR 14.25 in. Touch Lamp - Floral (YH1606807)
- LALIA HOME 24in Classix Contemporary Wavy Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3014-BL)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- DESIGN TOSCANO Croton Leaves Tiffany-Style Stained Glass Lamp (TF85001)
- Z-Lite Table Lamps