Shop All Floor Lamps
Z-Lite
Ramsay 1 Light Floor Lamp, Olde Bronze & Olde Bronze
Mfr # FL119-OB
Zoro # G605835264
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 59.2"
- Number of Bulbs 1
- Material Steel
- Finish Olde Bronze
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # FL119-OB
- Zoro # G605835264
- UPC # 685659040388
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 59.2" |
Details
Number of Bulbs | 1 |
Material | Steel |
Finish | Olde Bronze |
Shade Material | Steel |
Item | Floor Lamp |
Description
The stylish Ramsay family of table and floor lamps is flexible, adjustable and ideally suited to pass times such as reading and writing. These lamps feature a gooseneck arm with two adjustable joints to allow for perfect positioning of light. These lamps are finished in burnished silver or olde bronze which can easily be integrated with most decors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- FULHAM FIREHORSE Emergency Lighting Ballast, 1-1/8" H (FH11-UNV-750L-CEC)
- LUMAPRO CFL Ballast, Electronic, 14W, 120V (16X951)
- Z-LITE Calumet 1 Light Floor Lamp, Matte Black & Olde Brass & Olde Brass (814FL-MB-OBR)
- QUOIZEL Asheville Floor Lamp (TFAS9360VA)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- HOMEROOTS Brass Metal Floor Lamp13 x 13 x 60.5 in. (372490)
- ORE INTERNATIONAL Ore International 6968BK 4 Arms Arch Floor Lamp - Black (6968BK)
- Z-Lite Floor Lamps