Shop All Semi-Flushmount Lights
Z-Lite
Quadra 4 Light Semi Flush Mount, Brushed Nickel + Black
Mfr # 456SF-BN-BK
Zoro # G805841775
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Quadra
- Length 13 in
- Height 12 in
- Standards CUL/cETLu
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 456SF-BN-BK
- Zoro # G805841775
- UPC # 685659077780
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 13 in |
Height | 12 in |
Width | 12 in |
Canopy Dimensions | 5-1/2 in x 5-1/2 in |
Details
Fixture Series | Quadra |
Item | Semi Flush Mount |
Finish | Brushed Nickel + Black |
Standards | CUL/cETLu |
Number of Light Bulbs Required | 4 |
Frame Finish | Brushed Nickel and Black |
Bulb Base | Candelabra |
Frame Material | Steel |
Rated Location | Dry |
Dimmable | Yes |
Bulb Wattage | 60 W |
Description
Create a stylish aesthetic in a modern space with this sleek brushed nickel finish four-light ceiling light. Its semi-flushmount build works well in lower ceilings, offering an enticing view of an open geometric steel frame hosting black finish vertical rods and candelabra-style bulb bases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser MH5 blue, 400 Lumens (880538)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- MIRACLE LED 9 W, Compact LED Bulb, Amber, A19, 2000K Temp. Frosted, Non-Dimmable (602173)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd (6370300)
- Z-Lite Semi-Flushmount Lights