Shop All Pendants
Z-Lite
Prescott 4 Light Pendant, Rubbed Brass & Clear
Mfr # 341P18-RB
Zoro # G705841264
product price: $640.00
/ea
Free Shipping & Returns
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39.25"
- Length 18"
- Width 18"
- Style Architectural, Transitional, Outdoor, Industrial, Urban, Restoration
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 39.25" |
Length | 18" |
Width | 18" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Cord/Wire Length | 110 in |
Chain Length | 72 in |
Details
Number of Lights | 4 |
Style | Architectural, Transitional, Outdoor, Industrial, Urban, Restoration |
Shade Material | Glass |
Item | Pendant |
Finish | Rubbed Brass |
Watts | 60 |
Material | Steel |
Standards | CUL/cETLu |
Series | Prescott |
Dimmable | Yes |
Bulb Base | Candelabra |
Shade Finish | Clear |
Rated Location | Damp |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Cambria 60 Watt 1 Light Matte Black Pendant with Etched Opal Glass Shade (D258M-9P-MB)
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- LUXRITE A15 LED Edison Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E26 Base 6-Pack (LR21623-6PK)
- ILC Replacement for Emergi-lite Fpsi/u (FPSI/U EMERGI-LITE)
- Z-LITE Landry 1 Light Pendant, Matte Black & Chrome (1004P10-MB-CH)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Z-LITE Aideen 12 Light Pendant, Bronze Gold & Matte Opal (6000-12-BZGD)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Verona 3 Light Pendant, Brushed Nickel (2010-3L-BN)
- BESA LIGHTING Rio Cord Pendant, Copper Foil/Clear, Bronze Finish, 1x9W LED (1JT-RIOCF-LED-BR)
- Z-Lite Pendants