Shop All Post Lighting
Z-Lite
Portland 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled
Mfr # 531PHBXLR-557P-BK
Zoro # G605836131
product price: $1,106.00
/ea
Free Shipping & Returns
$1,106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Series Portland
- Watts 100
- Bulb Base Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 531PHBXLR-557P-BK
- Zoro # G605836131
- UPC # 685659139464
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 117.25" |
Width | 12.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Portland |
Watts | 100 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Description
With a vintage-inspired top, this one-light lantern post light is clean and stylish. Clear beveled glass casts a bright glow in any outdoor space, streamlined by a black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS 2 Light Mother Daughter Floor Lamp with White Marble Glass, White (LF2003-WHT)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- STREAMLIGHT Black Rechargeable 1,000 lm lm (95314)
- ILC Replacement for Zoro 1e259 replacement light bulb lamp (1E259 ZORO)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- CLASSY CAPS Classy Caps SL078T 4 X 4 PVC REGAL SOLAR POST CAP - Tan (SLO78T)
- Z-Lite Post Lighting