Shop All Post Lighting
Z-Lite
Portland 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled
Mfr # 531PHBXLR-BK
Zoro # G905836213
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Housing Material Aluminum
- Watts 100
- Series Portland
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 531PHBXLR-BK
- Zoro # G905836213
- UPC # 685659137712
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 24" |
Width | 9.5" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Watts | 100 |
Series | Portland |
Number of Lamps | 1 |
Description
Elevate the style of any outdoor space with the sophisticated lines and hue from this one-light post lantern in black. The classic silhouette radiates brightly through clear beveled glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), Brght Coat Gold, 10"OD x 3 1/2"ID x 3/4"P (CMP10ATBGL)
- REMPHOS LED Troffer Transformer (RPTTFG12X220L840FWFCSR)
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- Z-Lite Post Lighting