Shop All Post Lighting
Z-Lite
Portland 1 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled
Mfr # 531PHBXLR-533PM-BK
Zoro # G405836102
product price: $374.00
/ea
Free Shipping & Returns
$374.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Portland
- Width 9.5"
- Housing Material Aluminum
- Height 26"
- Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 531PHBXLR-533PM-BK
- Zoro # G405836102
- UPC # 685659139440
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5" |
Height | 26" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Series | Portland |
Housing Material | Aluminum |
Number of Lamps | 1 |
Bulb Base Type | Medium |
Watts | 100 |
Description
Rich hues marry streamlined style in the clean frame of this one-light lantern post. Clear beveled glass and a sleek black finish combine to create a beautiful visual.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED6XHONL5CCTCA)
- LITEZALL 280 Lumen Tactical Flashlight and Pocket Knife Combo (LA-280+KNF-6/24)
- FEIT ELECTRIC Halogen Bulb, 20 W, G4 Lamp Base, MR11 Lamp, 3000 K Color Temp, 3000 hr Average Life (BPFTD)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- Z-Lite Post Lighting