Shop All Post Lighting
Z-Lite
Portland 1 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy
Mfr # 531PHBS-SQPM-ORB
Zoro # G905836183
product price: $356.00
/ea
Free Shipping & Returns
$356.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Width 9.5"
- Series Portland
- Standards CUL/cETLu
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 531PHBS-SQPM-ORB
- Zoro # G905836183
- UPC # 685659047561
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9.5" |
Height | 19.5" |
Length | 9.5" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Oil Rubbed Bronze |
Housing Material | Aluminum |
Series | Portland |
Standards | CUL/cETLu |
Watts | 100 |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Dimmable | Yes |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | Clear Seedy |
Description
The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- ILC Replacement for PQL 75a19/rough Service replacement light bulb lamp, 2PK (75A19/ROUGH SERVICE PQL)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- Z-Lite Post Lighting