Shop All Vanity Lights
Z-Lite
Porter 3 Light Vanity, Chrome & Matte Opal
Mfr # 3030-3V-CH
Zoro # G905834950
product price: $306.00
/ea
Free Shipping & Returns
$306.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25"
- Width 25"
- Housing Finish Chrome
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 3030-3V-CH
- Zoro # G905834950
- UPC # 685659044973
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.25" |
Width | 25" |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 3 |
Shade Material | Glass |
Lamp Watts | 75 |
Series | Porter |
Description
The Porter family of vanity lights transition beautiful rounded oval glass shades into carefully crafted hanging brackets reminiscent of days gone by. The matte opal glass paired with optional finishes such as brushed nickel, chrome, or bronze, deliver a unique contemporary design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Edenpure Wgep-1000 replacement light bulb lamp (WGEP-1000 EDENPURE)
- ILC Replacement for LIGHT BULB / LAMP MH175/U (MH175/U LIGHT BULB / LAMP)
- ILB GOLD Fluorescent Ballast, Replacement For Ult, B232I277Rh-A (B232I277RH-A)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Iop-4P32-Hl-Sc (IOP-4P32-HL-SC)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Kinsley 3 Light Vanity, Heirloom Gold And Clear Seeded (340-3V-HG)
- Z-LITE Porter 3 Light Vanity, Chrome & Matte Opal (3030-3V-CH-LED)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- Z-LITE Mariner 2 Light Vanity, Bronze And Clear Seedy (444-2V-BRZ)
- KUZCO LIGHTING Brio Chrome Vanity Lights (VL63636-CH)
- Z-Lite Vanity Lights