Shop All Table Lamps
This Product is Discontinued
Z-Lite
Portable Lamps 1 Light Table Lamp, Brushed Nickel & White Linen (Discontinued)
Mfr # TL1002
Zoro # G105837157
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 16"
- Width 11"
- Material Steel
- Finish Brushed Nickel
- Shade Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # TL1002
- Zoro # G105837157
- UPC # 685659014150
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16" |
Width | 11" |
Overall Height | 16" |
Length | 11" |
Cord/Wire Length | 72 in |
Details
Material | Steel |
Finish | Brushed Nickel |
Item | Table Lamp |
Shade Material | Fabric |
Maximum Wattage | 60 |
Design Style | contemporary; metropolitan |
Number of Bulbs | 1 |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Shade Finish | White Linen |
Dimmable | Yes |
Series | Portable Lamps |
Rated Location | Dry |
Description
Perfect for your living room, bed room or anywhere needing an extra touch of light. The white fabric shade and satin nickle finish of this portable lamp compliments any design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.