Shop All Billiard Accessories
Z-Lite
Players Cue stand, Matte Black
Mfr # CSMB+BN
Zoro # G405837185
Free Shipping & Returns
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Length 11 in
- Width 11 in
- Style Traditional
- Frame Finish Matte Black and Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # CSMB+BN
- Zoro # G405837185
- UPC # 685659027198
- Country of Origin China
- Category Billiard Accessories
Dimensions
Height | 26 in |
Length | 11 in |
Width | 11 in |
Details
Style | Traditional |
Frame Finish | Matte Black and Brushed Nickel |
Dimmable | Yes |
Frame Material | Steel |
Item | Cue Stands |
Series | Players |
Description
This cue stand is finished in Matte Black & Brushed Nickel, and would be at home in any game room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Rocker Cover Gasket (710206)
- FANMATS University of Nebraska Hitch Cover, 3D Color Emblem (22749)
- 303 PRODUCTS 303 30370 Marine and Recreation Aerospace Protectant - 1 Gallon (30370)
- TIGER LIGHTS LED Tractor Light High/Low Beam For John Deere 4560, 4760, 4960 RE46298; (TL6060)
- HOLLAND BAR STOOL CO Idaho Cue Rack in Black Finish (CueBKIdahoU)
- LIFELINE FIRST AID Combat bag - 30 lbs (LLCB-30)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK02 Pocket Set 6 -Dk. Brn. Shield (TPPK02)
- BILLIARDS ACCESSORIES Billiards Accessories TP5125 Rubber Pocket Liners 4 inch 6 (TP5125)
- BILLIARDS ACCESSORIES DVD - Encyclopedia of Pool Practice - Volume 1 (DVDEPP1)
- Z-Lite Billiard Accessories