Shop All Billiard Accessories
Z-Lite
Players Billiard Cue Stand, Olde Bronze
Mfr # CSOB
Zoro # G705837182
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Length 11 in
- Width 11 in
- Series Players
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CSOB
- Zoro # G705837182
- UPC # 685659013573
- Country of Origin China
- Category Billiard Accessories
Dimensions
Height | 26 in |
Length | 11 in |
Width | 11 in |
Details
Series | Players |
Style | Traditional |
Frame Finish | Olde Bronze |
Item | Cue Stands |
Dimmable | Yes |
Frame Material | Steel |
Description
This cue stand is finished in old bronze and would be at home in any game room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENCONTROL Green Thumb 7 Pattern Medium Duty Metal Rear Trigger Nozzle (GA798057)
- DIAMOND KING SMOKER 5LB Hickory Smokin Wood (HICKORY 2.5-5C)
- TECUMSEH Push Rod (35951)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- HOLLAND BAR STOOL CO Penn State Cue Rack in Chardonnay Finish (CueChrdPennSt)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK02 Pocket Set 6 -Dk. Brn. Shield (TPPK02)
- KATE ASPEN Kate Aspen 32220NA Mothers Day Wine Bottle Label; Set of 6 (32220NA)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- WAVE7 Wave7 JGNBBC200 Jeff Gordon Cue Ball (JGNBBC200)
- HOLLAND BAR STOOL CO 9 Ft. Chicago Blackhawks Pool Table Cloth (PCL9ChiHwk)
- Z-Lite Indoor Games