Shop All Billiard Accessories
Z-Lite
Players Billiard Cue Stand, Chrome
Mfr # CSCH
Zoro # G305837186
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Height 26 in
- Width 11 in
- Style Traditional
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CSCH
- Zoro # G305837186
- UPC # 685659035407
- Country of Origin China
- Category Billiard Accessories
Dimensions
Length | 11 in |
Height | 26 in |
Width | 11 in |
Details
Style | Traditional |
Item | Cue Stands |
Dimmable | Yes |
Frame Finish | Chrome |
Series | Players |
Frame Material | Steel |
Description
This cue stand is finished in chrome and would be at home in any game room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 18" (183RNDD025)
- NUPLA 16 ga Standard Step Round Point Shovel, Steel Blade, 27 in L Yellow (6894156)
- VICTOR Snap Trap For Mice , 2PK (M035)
- RAZOR-BACK Roofing Tool W/ Shingle Remover, Steel Blade, Hardwood Handle, 60-1/4 in L (46141)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- BILLIARDS ACCESSORIES Billiards Accessories RK8P 8-Ball Rack - Plastic (RK8P)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- KATE ASPEN Kate Aspen 32220NA Mothers Day Wine Bottle Label; Set of 6 (32220NA)
- HOLLAND BAR STOOL CO Indian Motorcycle Cue Rack in Black Finish (CueBKIndn-HD)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies TENBBE100 Tennessee Eight Ball (TENBBE100)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK02 Pocket Set 6 -Dk. Brn. Shield (TPPK02)
- Z-Lite Billiard Accessories