Shop All Billiard Accessories
Z-Lite
Players Billiard Cue Stand, Bronze + Satin Gold
Mfr # CSBRZ+SG
Zoro # G905837180
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Width 11 in
- Length 11 in
- Frame Material Steel
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # CSBRZ+SG
- Zoro # G905837180
- UPC # 685659074055
- Country of Origin China
- Category Billiard Accessories
Dimensions
Height | 26 in |
Width | 11 in |
Length | 11 in |
Details
Frame Material | Steel |
Style | Traditional |
Frame Finish | Bronze and Satin Gold |
Item | Cue Stands |
Series | Players |
Dimmable | Yes |
Description
This cue stand is finished in bronze with satin gold, and would be at home in any game room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTWOOD INDUSTRIES Road Runner Ice Melter, Pellet, White, 20 lb Bag (20B-RR)
- CLASSIC ACCESSORIES Ravenna Cover, Chair, Adirondack, Grey, 36"x34" (55-165-015101-EC)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Green (26806G)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Sand (243289QSR)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Air Force Billiard Table Cover (BCV7AirFor)
- WAVE7 Wave7 INDBCS200 Indiana University Billiard Cue Stick (INDBCS200)
- WAVE7 Wave7 DJRBBS200 Dale Jr Billiard Ball Set (DJRBBS200)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- HOLLAND BAR STOOL CO 9 Ft. Wisconsin "Badger" Billiard Table Cover (BCV9WI-Bdg)
- BILLIARDS ACCESSORIES Billiards Accessories TP5125 Rubber Pocket Liners 4 inch 6 (TP5125)
- Z-Lite Billiard Accessories