Shop All Billiard Accessories
Z-Lite
Players Billiard Cue Stand, Bronze
Mfr # CSBRZ
Zoro # G505837184
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26 in
- Length 11 in
- Width 11 in
- Series Players
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # CSBRZ
- Zoro # G505837184
- UPC # 685659013559
- Country of Origin China
- Category Billiard Accessories
Dimensions
Height | 26 in |
Length | 11 in |
Width | 11 in |
Details
Item | Cue Stands |
Series | Players |
Dimmable | Yes |
Frame Finish | Bronze |
Style | Traditional |
Frame Material | Steel |
Description
This cue stand is finished in bronze, and would be at home in any game room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Replacement Spring For ARS Heavy-duty Hand Pruners (SP-HP61)
- KOHLER Decal Lpac 26 5 Hp/747Cc/Ecv-E (24 113 478-S)
- APEX FOOT PAD 1"" (802320)
- DEWALT QC Nozzles - Size 3.5 (7100634)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BILLIARDS ACCESSORIES Billiards Accessories CBOL Outlaw Standard Cue-Ball (CBOL)
- CARMELLI Carmelli NG2542 Pool Table Billiard Ball Triangle Rack; Black (bg2542)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- WAVE 7 TECHNOLOGIES Wave 7 Technologies TENBBE100 Tennessee Eight Ball (TENBBE100)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- CARMELLI Carmelli NG2569M Regent Corner Floor Cue Rack; Mahogany (bg2569M)
- Z-Lite Billiard Accessories