Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Silver
Mfr # SQPM-SL
Zoro # G405836942
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 6.75"
- Housing Finish Silver
- Housing Material Aluminum
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # SQPM-SL
- Zoro # G405836942
- UPC # 685659081718
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 3.5" |
Width | 6.75" |
Length | 6.75" |
Details
Item | Outdoor Pier Mount |
Housing Finish | Silver |
Housing Material | Aluminum |
Fixture Housing Material | Aluminum |
Series | Pier Mounts |
Watts | W |
Fixture Housing Finish | Silver |
Description
Take advantage of the linear design and stacked layers of this silver finish outdoor pier mount. Crafted from aluminum, it plays host to a variety of posts and fixtures chosen to embellish its sophisticated aesthetic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- FULHAM CFL Ballast, Electr, 120 to 277V, 5-1/16inL (RHA-UNV-226-C)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 30-Pack (LR34235-30PK)
- ILC Replacement for PQL 60a19/rough Service replacement light bulb lamp, 4PK (60A19/ROUGH SERVICE PQL)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- CAMCO PARTY LIGHT HOLDERS, PK 7 (42703)
- Z-Lite Outdoor Lighting Accessories