Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Silver
Mfr # 553PM-SL
Zoro # G305836363
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Silver
- Series Pier Mounts
- Width 6.25"
- Fixture Housing Finish Silver
- Length 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PM-SL
- Zoro # G305836363
- UPC # 685659081732
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 6.25" |
Length | 6.25" |
Height | 3.75" |
Details
Item | Outdoor Pier Mount |
Housing Finish | Silver |
Series | Pier Mounts |
Fixture Housing Finish | Silver |
Style | Contemporary |
Description
Choose this attractive contemporary outdoor pier mount as a basis for creating alluring exterior lighting. Its silver finish over cast aluminum invites creativity and delivers versatility for customization.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20-Watt R12 Bayonet Double Contact Base Flood Halogen Light Bulb, 10PK (S4189)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- SATCO Type A A19 E26 (Medium) LED Bulb Natural Light 60 W , 4PK (S39597)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- EXO Replacement Glass Globe, 5" L x 5" Wx8" H (VGL-BU)
- Z-Lite Outdoor Lighting Accessories