Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Outdoor Rubbed Bronze
Mfr # SQPM-ORBZ
Zoro # G305836950
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts W
- Dimmable Yes
- Length 6.75"
- Fixture Housing Finish Outdoor Rubbed Bronze
- Housing Finish Outdoor Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # SQPM-ORBZ
- Zoro # G305836950
- UPC # 685659031843
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 6.75" |
Height | 3.5" |
Width | 6.75" |
Details
Item | Outdoor Pier Mount |
Watts | W |
Dimmable | Yes |
Fixture Housing Finish | Outdoor Rubbed Bronze |
Housing Finish | Outdoor Rubbed Bronze |
Series | Pier Mounts |
Fixture Housing Material | Aluminum |
Housing Material | Aluminum |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Ballast Ignitor, 400W, HPS (1XUG4)
- METALUX Vt3 4' Vprt (2) 32W T8 Cee Wet M4 Ready (VT3-232DR-UNV-EB81-WL-GT4-U)
- SUPERSONIC Supersonic Sc-6040qi- White Led Desk Lamp With Qi Charger (white) (SC-6040QI- WHITE)
- ILC Replacement for GE General Electric G.E 20018 replacement light bulb lamp (20018 GE GENERAL ELECTRIC G.E)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- DIAMOND SPARKLE AT15SW-4 Dusk To Dawn Swivel Mount Weather Resistant Light Control (DI156431)
- Z-Lite Outdoor Lighting Accessories