Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Outdoor Rubbed Bronze
Mfr # 553PM-ORBZ
Zoro # G705836406
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75"
- Housing Finish Outdoor Rubbed Bronze
- Width 6.25"
- Fixture Housing Finish Outdoor Rubbed Bronze
- Series Pier Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PM-ORBZ
- Zoro # G705836406
- UPC # 685659067323
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 3.75" |
Width | 6.25" |
Length | 6.25" |
Details
Item | Outdoor Pier Mount |
Housing Finish | Outdoor Rubbed Bronze |
Fixture Housing Finish | Outdoor Rubbed Bronze |
Series | Pier Mounts |
Style | Contemporary |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, HID, 100, ED17, Medium Base, High Pressure Sodium (S3128)
- EVEREADY RC250BP Double Duty Flashlight, 280 mAh, NiMH, Rechargeable Battery, PR4 Krypton Lamp, 59 Lumens (RCL1FN2WR)
- FLEMING SUPPLY LED Flashlight with Magnetic Swivel Base, Hanging Hook, 200 Lumen Work Lamp for Repair, Assistance (627955OYW)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- Z-Lite Outdoor Lighting Accessories