Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Outdoor Rubbed Bronze
Mfr # 533PM-ORBZ
Zoro # G205836593
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Fixture Housing Finish Outdoor Rubbed Bronze
- Housing Finish Outdoor Rubbed Bronze
- Length 6"
- Series Pier Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PM-ORBZ
- Zoro # G205836593
- UPC # 685659030136
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 6" |
Length | 6" |
Height | 4" |
Details
Item | Outdoor Pier Mount |
Fixture Housing Finish | Outdoor Rubbed Bronze |
Housing Finish | Outdoor Rubbed Bronze |
Series | Pier Mounts |
Housing Material | Aluminum |
Dimmable | Yes |
Fixture Housing Material | Aluminum |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO 40K 120 PE DDB M2)
- ELCO LIGHTING 2 Non-IC Airtight New Construction Housing" (E2LC106)
- DORCY 70-Lumen 6-Volt Floating LED Lantern (41-2081)
- SATCO 26W T3 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8233)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- Z-Lite Outdoor Lighting Accessories