Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze
Mfr # SQPM-ORB
Zoro # G705836994
product price: $72.00
/ea
$72.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Oil Rubbed Bronze
- Fixture Housing Finish Oil Rubbed Bronze
- Fixture Housing Material Aluminum
- Width 6.75"
- Watts W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # SQPM-ORB
- Zoro # G705836994
- UPC # 685659031836
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 6.75" |
Length | 6.75" |
Height | 3.5" |
Details
Item | Outdoor Pier Mount |
Housing Finish | Oil Rubbed Bronze |
Fixture Housing Finish | Oil Rubbed Bronze |
Fixture Housing Material | Aluminum |
Watts | W |
Dimmable | Yes |
Housing Material | Aluminum |
Series | Pier Mounts |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux S 13w/840 replacement light bulb lamp, 2PK (DULUX S 13W/840 SYLVANIA)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- HALO Reflector, 999 4" (999W)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Eiko 031293026958 (31293026958)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- Z-Lite Outdoor Lighting Accessories