Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze
Mfr # PM-ORB
Zoro # G205671835
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Fixture Housing Material Aluminum
- Housing Finish Oil Rubbed Bronze
- Housing Material Aluminum
- Series Pier Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # PM-ORB
- Zoro # G205671835
- UPC # 685659075649
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 3" |
Length | 5.75" |
Width | 5.75" |
Details
Item | Outdoor Pier Mount |
Fixture Housing Material | Aluminum |
Housing Finish | Oil Rubbed Bronze |
Housing Material | Aluminum |
Series | Pier Mounts |
Watts | W |
Fixture Housing Finish | Oil Rubbed Bronze |
Dimmable | Yes |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/BL)
- EZRED ANYWEAR Red Rechargeable Neck Light, Orange (NK15-OR)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Kit (71A7971-001D)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- E E SYSTEMS GROUP Eleding Outdoor Universal Metal Light Post Pole, 156inH (EE-PL4m)
- Z-Lite Outdoor Lighting Accessories