Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze
Mfr # 533PM-ORB
Zoro # G305836349
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material Aluminum
- Series Pier Mounts
- Fixture Housing Finish Oil Rubbed Bronze
- Height 4"
- Housing Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PM-ORB
- Zoro # G305836349
- UPC # 685659031652
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 4" |
Width | 6" |
Length | 6" |
Details
Item | Outdoor Pier Mount |
Fixture Housing Material | Aluminum |
Series | Pier Mounts |
Fixture Housing Finish | Oil Rubbed Bronze |
Housing Finish | Oil Rubbed Bronze |
Dimmable | Yes |
Housing Material | Aluminum |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Pfc-20 replacement light bulb lamp (PFC-20 AQUA TREATMENT SERVICE)
- ILC Replacement for Whelen Engineering 01-0442400-00 replacement light bulb lamp (01-0442400-00 WHELEN ENGINEERING)
- FEIT ELECTRIC LED MINI E11 WW 50W (BP50MC/830/LED)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- GLOBAL INDUSTRIAL LED Area Light Mounting Brackets, W/ Arm and Round & Square Pole Fittings (501894)
- CLASSY CAPS Classy Caps Manufacturing SLC771C 6 x 6 in. Aluminum Cambridge Solar Post Cap; Brown (SLC771C)
- Z-Lite Outdoor Lighting Accessories