Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Deep Bronze
Mfr # 553PM-DBZ
Zoro # G605836384
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.25"
- Fixture Housing Finish Deep Bronze
- Fixture Housing Material Aluminum
- Height 3.75"
- Series Pier Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PM-DBZ
- Zoro # G605836384
- UPC # 685659075656
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 6.25" |
Height | 3.75" |
Details
Item | Outdoor Pier Mount |
Fixture Housing Finish | Deep Bronze |
Fixture Housing Material | Aluminum |
Series | Pier Mounts |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL850/ALTO)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 4800L, 34W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL3-40-5K-PC)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20284)
- ILB GOLD Fluorescent Ballast, Replacement For Advance, Iop-4P32-Hl-Sc (IOP-4P32-HL-SC)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- Z-Lite Outdoor Lighting Accessories