Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Brushed Aluminum
Mfr # 553PM-BA
Zoro # G105836372
product price: $48.00
/ea
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pier Mounts
- Fixture Housing Finish Brushed Aluminum
- Height 3.75"
- Width 6.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PM-BA
- Zoro # G105836372
- UPC # 685659067309
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 3.75" |
Width | 6.25" |
Details
Item | Outdoor Pier Mount |
Series | Pier Mounts |
Fixture Housing Finish | Brushed Aluminum |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series Single Mounting Channel, 6FT (S601-CH6)
- ILC Replacement for International Lighting 60par30/h/sp/ln/eco replacement light bulb lamp (60PAR30/H/SP/LN/ECO INTERNATIONAL LIGHTING)
- STANPRO STANPRO HFE-J0500-F 500W 130V-AC LIGHT FIXTURE (HFE-J0500-F)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- Z-Lite Outdoor Lighting Accessories