Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Bronze
Mfr # 533PM-RBRZ
Zoro # G105836600
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pier Mounts
- Height 4"
- Housing Finish Bronze
- Length 6"
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 533PM-RBRZ
- Zoro # G105836600
- UPC # 685659030143
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 4" |
Length | 6" |
Width | 6" |
Details
Item | Outdoor Pier Mount |
Series | Pier Mounts |
Housing Finish | Bronze |
Dimmable | Yes |
Fixture Housing Finish | Bronze |
Housing Material | Aluminum |
Fixture Housing Material | Aluminum |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED T8/T12 96"" PP DL 42W (T96/865/AB/LED)
- LEVITON LAMP SOCKETS MED BSE PLL CHN 515R LMPHLDR TOP WIRED (9726-C)
- STREAMLIGHT Strion LED Hl- Light Only - Orange (74772)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 65W 55K E39 208-480V (CL-65W8H-55K-E39)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- CAMCO FABRIC PARTY LIGHT HOLDERS, PK 7 (42733)
- Z-Lite Outdoor Lighting Accessories