Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Black
Mfr # SQPM-BK
Zoro # G405837017
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.75"
- Watts W
- Fixture Housing Finish Black
- Dimmable Yes
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # SQPM-BK
- Zoro # G405837017
- UPC # 685659031829
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 6.75" |
Height | 3.5" |
Length | 6.75" |
Details
Item | Outdoor Pier Mount |
Watts | W |
Fixture Housing Finish | Black |
Dimmable | Yes |
Fixture Housing Material | Aluminum |
Housing Material | Aluminum |
Housing Finish | Black |
Series | Pier Mounts |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- NIGHTSTICK Low-Profile Dual-Light Headlamp, Green (XPP-5462GX)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 31423 lm (JEBL 30L 50K 80CRI WH)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- W F HARRIS LIGHTING Clear prismatic lens (300-CP-LENS ONLY)
- Z-Lite Outdoor Lighting Accessories