Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Black
Mfr # PM-BK
Zoro # G105671836
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material Aluminum
- Series Pier Mounts
- Fixture Housing Finish Black
- Length 5.75"
- Width 5.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # PM-BK
- Zoro # G105671836
- UPC # 685659030495
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 5.75" |
Width | 5.75" |
Height | 3" |
Details
Item | Outdoor Pier Mount |
Fixture Housing Material | Aluminum |
Series | Pier Mounts |
Fixture Housing Finish | Black |
Watts | W |
Housing Material | Aluminum |
Housing Finish | Black |
Dimmable | Yes |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO H36Rtat (H36RTAT)
- ADVANCE PHILIPS ADVANCE 1000 W, 1 Lamp HID Ballast Kit (71A8743-001)
- ILC Replacement for ADB / Alnaco 48a0044 replacement light bulb lamp (48A0044 ADB / ALNACO)
- PROGRESS LIGHTING Recessed Accessory Goof Ring, White (P8585-01)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- W F HARRIS LIGHTING Hood, Snap-On, White (400-W)
- Z-Lite Outdoor Lighting Accessories