Shop All Outdoor Lighting Accessories
Z-Lite
Pier Mounts Outdoor Pier Mount, Black
Mfr # 553PM-BK
Zoro # G305836387
product price: $46.00
/ea
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.25"
- Height 3.75"
- Housing Finish Black
- Series Pier Mounts
- Fixture Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 553PM-BK
- Zoro # G305836387
- UPC # 685659067316
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 6.25" |
Height | 3.75" |
Width | 6.25" |
Details
Item | Outdoor Pier Mount |
Housing Finish | Black |
Series | Pier Mounts |
Fixture Housing Finish | Black |
Style | Contemporary |
Description
Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 WH)
- DORCY Ultra HD Series 1500 Lumen Rechargeable Worklight (41-4336)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- ILC Replacement for Lights OF America Fcl30ex-l-ll replacement light bulb lamp (FCL30EX-L-LL LIGHTS OF AMERICA)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- Z-Lite Outdoor Lighting Accessories