Shop All Pendants
Z-Lite
Pendant Lights 1 Light Pendant, Matte Black & Satin Gold
Mfr # 100701MB-MSG
Zoro # G505840382
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- Width 14"
- Number of Lights 1
- Shade Material Steel
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8" |
Width | 14" |
Details
Number of Lights | 1 |
Shade Material | Steel |
Item | Pendant |
Finish | Matte Black |
Watts | 100 |
Series | Pendant Lights |
Material | Steel |
Description
A traditional pendant would be the perfect addition to any room of the house. Finished in matte black, this fixture is paired with a metal satin gold shade, and comes with a 36’’ chain to ensure a perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 27K (S9703)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- ILC Replacement for Sylvania 20883 replacement light bulb lamp (20883 SYLVANIA)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Forest 1 Light Mini Pendant, Matte White & Matt white (917MP24-WH-LED)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- Z-LITE Ashling 1 Light Mini Pendant, Brushed Nickel & Matte Opal (6004MP-BN)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- Z-Lite Pendants