Shop All Pendants
Z-Lite
Pendant Lights 1 Light Pendant, Brushed Nickel & Satin Gold
Mfr # 100701BN-MSG
Zoro # G205840385
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8"
- Length 14"
- Width 14"
- Number of Lights 1
- Style traditional; classical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8" |
Length | 14" |
Width | 14" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 5 in x 5 in |
Chain Length | 72 in |
Details
Number of Lights | 1 |
Style | traditional; classical |
Shade Material | Steel |
Item | Pendant |
Finish | Brushed Nickel |
Series | Pendant Lights |
Watts | 100 |
Material | Steel |
Standards | CUL/cETLu |
Dimmable | Yes |
Rated Location | Dry |
Bulb Base | Medium |
Shade Finish | Satin Gold |
Description
Simple styling defines this pendant. Finished in pewter, this fixture uses a metal satin gold shade to create a classic look. This fixture includes 36’’ of chain to suit any hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Black Flag Bb-15wht replacement light bulb lamp (BB-15WHT BLACK FLAG)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- ILC Replacement for Osram Sylvania Led13par30ln/dim/830/fl40 replacement light bulb lamp (LED13PAR30LN/DIM/830/FL40 OSRAM SYLVANIA)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41040W)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- Z-LITE Cobra 1 Light Pendant, Bronze & Golden Mottle (2114MP-BRZ-GM16)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Jazz 1 Light Mini Pendant, Brushed Nickel & Blue (131B-BN)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Z-LITE Bordeaux 1 Light Mini Pendant, Bronze & Matte Opal (435MP-BRZ)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- Z-Lite Pendants