Shop All Chandeliers
Z-Lite
Pearl 5 Light Crystal Chandelier, Silver
Mfr # 852S
Zoro # G005841285
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Silver
- Length 15"
- Series Pearl
- Style shabby chic; rustic; contemporary; whimsical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 852S
- Zoro # G005841285
- UPC # 685659012934
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 15" |
Width | 15" |
Height | 15.25" |
Cord/Wire Length | 50 in |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Chain Length | 36 in |
Details
Item | Mini Chandelier |
Fixture Wattage | 60 |
Finish | Silver |
Series | Pearl |
Style | shabby chic; rustic; contemporary; whimsical |
Standards | CUL/cETLu |
Housing Material | Steel |
Material | Steel |
Dimmable | Yes |
Number of Lights | 5 |
Bulb Base | Candelabra |
Rated Location | Dry |
Description
An ode to beauty and elegance, this chandelier includes beautifully cut crystal hung upon a traditionally inspired fixture finished in silver.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 50r20/fl/hal replacement light bulb lamp 2 Pack (50R20/FL/HAL SATCO)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W (ILB CP12 A M5)
- ILC Replacement for Osram Sylvania 64251 HLX replacement light bulb lamp (64251 HLX OSRAM SYLVANIA)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- Z-LITE Gianna Chandelier, 8-Light, 60.25 In.W x 23.25 In.H, Matte Black/White (7509-8-60MB)
- Z-LITE Delaney 5 Light Chandelier, Matte Black & Clear (471-5MB)
- Z-LITE Stanwood 4 Light Island/Billiard, Bronze & Water Droplet (8000-4L-BRZ)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- QUOIZEL Crystal Falls Linear Chandelier (PCCL1033PK)
- Z-Lite Chandeliers