Shop All Chandeliers
Z-Lite
Parsons 9 Light Chandelier, Matte Black, Olde Brass & Opal
Mfr # 477-9MB-OBR
Zoro # G505835401
product price: $642.00
/ea
Free Shipping & Returns
$642.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 60
- Finish Matte Black + Olde Brass
- Standards CUL/cETLu
- Material Steel
- Series Parsons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 477-9MB-OBR
- Zoro # G505835401
- UPC # 685659148343
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 32" |
Height | 16" |
Length | 32" |
Canopy Dimensions | 6 in x 6 in |
Cord/Wire Length | 110 in |
Details
Item | Chandelier |
Fixture Wattage | 60 |
Finish | Matte Black + Olde Brass |
Standards | CUL/cETLu |
Color | Matte Black + Olde Brass |
Material | Steel |
Series | Parsons |
Dimmable | Yes |
Housing Material | Steel |
Number of Lights | 9 |
Style | Modern, Transitional, Mid-century, Retro |
Shade Finish | Opal |
Rated Location | Dry |
Bulb Base | Candelabra |
Shade Material | Glass |
Description
Rich tones and a majestic design highlight this nine-light chandelier for your home. It's fashioned with a matte black and olde brass finish and opal shades for the warm glow you're looking for. This elegant light is perfect for the dining room, foyer, hallway, or kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 18891 replacement light bulb lamp (18891 SYLVANIA)
- FEIT ELECTRIC Recessed Downlgt 925L (LEDR56/950CA)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP-2)
- COLUMBIA LIGHTING Vapor Tight Fixture, 52W, 6100 lm, 4000K (LXEM4-40HL-RFA-EDU)
- Z-LITE Dealey 6 Light Chandelier, Matte Black + Clear Crystal (6010-24MB)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Z-LITE Forest 9 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-9RCH)
- Z-LITE Annora 9 Light Chandelier, Olde Bronze & Clear (428-9-OB)
- Z-LITE Beau 15 Light Chandelier, Polished Nickel & Clear (3031-15PN)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- PROGRESS LIGHTING Clifton Heights Collection Four-Light Chandelier (P400118-020)
- Z-Lite Chandeliers