Shop All Semi-Flushmount Lights
Z-Lite
Parsons 3 Light Semi Flush Mount, Matte Black, Olde Brass & Opal
Mfr # 477-3SF-MB-OBR
Zoro # G805841171
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Parsons
- Finish Matte Black + Olde Brass
- Glass Color Opal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 477-3SF-MB-OBR
- Zoro # G805841171
- UPC # 685659148404
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Parsons |
Item | Semi Flush Mount |
Finish | Matte Black + Olde Brass |
Glass Color | Opal |
Description
Enhance your home lighting options with the rich tones of this three-light semi-flush mount light. It's fashioned with a matte black and olde brass finish and opal shades that deliver all the warm glow you want. It will add a touch of ambient brilliance to any space in the home,whether it be a bathroom, bedroom, hallway, kitchen or dining room
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- ILC Replacement for Halco Par38fl17/930/bh/led replacement light bulb lamp (PAR38FL17/930/BH/LED HALCO)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White (307SF-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- ELK HOME Nancy 13.75'' WideLED Semi Flush Mount - Matte Black (85075/LED)
- Z-Lite Semi-Flushmount Lights