Shop All Pendants
Z-Lite
Parsons 1 Light Pendant, Matte Black, Olde Brass & Opal
Mfr # 477P14-MB-OBR
Zoro # G105841161
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.25"
- Length 13.75"
- Width 13.75"
- Number of Lights 1
- Style Modern, Transitional, Mid-century, Retro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 15.25" |
Length | 13.75" |
Width | 13.75" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 6 in x 6 in |
Details
Number of Lights | 1 |
Style | Modern, Transitional, Mid-century, Retro |
Shade Material | Glass |
Item | Pendant |
Finish | Matte Black + Olde Brass |
Material | Steel |
Series | Parsons |
Watts | 60 |
Dimmable | Yes |
Standards | CUL/cETLu |
Bulb Base | Medium |
Shade Finish | Opal |
Rated Location | Dry |
Description
A slender design with clean lines is the hallmark of this one-light pendant for your home. It's fashioned with a matte black and olde brass finish and a large round opal shade for the warm glow you're looking for. This elegant light is perfect for the dining room, foyer, bedroom, or home office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- GE High Pressure Sodium 12Pk (LU70)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- Z-LITE Joliet 1 Light Pendant, Olde Brass & Clear (473P12-OBR)
- Z-LITE Ashling 1 Light Mini Pendant, Brushed Nickel & Matte Opal (6004MP-BN)
- Z-LITE Lenyx Pendant 8 Light Pendant, Brushed Nickel & White (1935-32BN)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Z-LITE Cavallo 5 Light Pendant, Hammered Black (463-18HBK-CH)
- Z-LITE Kinsley 1 Light Pendant, Brushed Nickel And Clear Seeded (340P12-BN)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- Z-Lite Pendants