Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Oil Rubbed Bronze
Mfr # 564P-ORB
Zoro # G405836157
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.17"
- Housing Material Aluminum
- Height 84.25"
- Housing Finish Oil Rubbed Bronze
- Watts W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 564P-ORB
- Zoro # G405836157
- UPC # 685659076882
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 14.17" |
Height | 84.25" |
Length | 14.17" |
Details
Item | Outdoor Post |
Housing Material | Aluminum |
Housing Finish | Oil Rubbed Bronze |
Watts | W |
Fixture Housing Finish | Oil Rubbed Bronze |
Series | Outdoor Post |
Fixture Housing Material | Aluminum |
Standards | CUL/cETLu |
Rated Location | Wet |
Description
The rich hue of oil rubbed bronze lends authenticity to a stylish motif that makes this cast aluminum light post stand out. Make a statement in an exterior setting with an artistic post that will accommodate most fixtures with three-inch filters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips FLT 13.8v 25W replacement light bulb lamp (FLT 13.8V 25W PHILIPS)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 60 Watt Equivalence , 10PK (93098308)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- EKENA MILLWORK Medea Ceiling Medallion (Fits Canopies up to 5 3/8"), 16 1/2"OD x 3 7/8"ID x 1 1/2"P (CM16ME)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- 1STSOURCE PRODUCTS 4.25" Round Pole Cap (86-00018)
- Z-Lite Outdoor Lighting Accessories