Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Oil Rubbed Bronze
Mfr # 536P-ORB
Zoro # G305836448
product price: $536.00
/ea
Free Shipping & Returns
$536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.25"
- Series Outdoor Post
- Housing Finish Oil Rubbed Bronze
- Fixture Housing Finish Oil Rubbed Bronze
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 536P-ORB
- Zoro # G305836448
- UPC # 685659035421
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 9.25" |
Height | 96" |
Width | 9.25" |
Details
Item | Outdoor Post |
Series | Outdoor Post |
Housing Finish | Oil Rubbed Bronze |
Fixture Housing Finish | Oil Rubbed Bronze |
Fixture Housing Material | Aluminum |
Housing Material | Aluminum |
Dimmable | Yes |
Description
The outdoor optional square posts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- CWI LIGHTING 5 Watt G9 LED Bulb 4000K, 10PK (G9K4000-5W-10)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- LAMPLIGHT Hooper 3/4 in. X 8 in. L Flat Wick Shape Cotton Lamp Wick , 3PK (99963)
- Z-Lite Outdoor Lighting Accessories