Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Deep Bronze
Mfr # 567P-DBZ
Zoro # G005836311
product price: $314.00
/ea
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Finish Deep Bronze
- Housing Material Aluminum
- Fixture Housing Material Aluminum
- Height 75.6"
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 567P-DBZ
- Zoro # G005836311
- UPC # 685659081510
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Height | 75.6" |
Width | 9" |
Length | 9" |
Details
Item | Outdoor Post |
Fixture Housing Finish | Deep Bronze |
Housing Material | Aluminum |
Fixture Housing Material | Aluminum |
Housing Finish | Deep Bronze |
Standards | CUL/cETLu |
Series | Outdoor Post |
Watts | W |
Rated Location | Wet |
Description
Revel in the clean, stylish design of this deep bronze aluminum outdoor post. Delivering an eye-catching look to exterior spaces, its contemporary silhouette adds a finished appeal, and its customizable build plays host to most fixtures with a three-inch fitter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S3367 replacement light bulb lamp, 2PK (S3367 SATCO)
- ILC Replacement for Norman Lamps Q1500t3/cl-240v-256mm replacement light bulb lamp (Q1500T3/CL-240V-256MM NORMAN LAMPS)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- ILC Replacement for Fostoria Pul-500q-hc replacement light bulb lamp, 2PK (PUL-500Q-HC FOSTORIA)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- EXO Wall/Pole Mounting Bracket, 2"Lx2"W x 4"H (4024C)
- TIKI Flame Torch, 66 in H, Metal (1111033)
- Z-Lite Outdoor Lighting Accessories