Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Black
Mfr # 564P-BK
Zoro # G005836113
product price: $580.00
/ea
Free Shipping & Returns
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Finish Black
- Width 14.17"
- Height 84.25"
- Fixture Housing Material Aluminum
- Series Outdoor Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 564P-BK
- Zoro # G005836113
- UPC # 685659076875
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 14.17" |
Height | 84.25" |
Details
Item | Outdoor Post |
Fixture Housing Finish | Black |
Fixture Housing Material | Aluminum |
Series | Outdoor Post |
Description
Add class and charm to an exterior space with this black cast aluminum outdoor post. Versatile and stylish, its three-inch diameter top is the perfect mount for most outdoor fixtures with a three-inch filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE CFL Ballast, Rapid, CFL Lamps, Pony (NPY-120-126-CFL)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH)
- ELCO LIGHTING Brick Open Faceplate Replacement (PST5B)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- 1STSOURCE PRODUCTS 4.5" Standard Square Pole Cap (85-00010)
- Z-Lite Outdoor Lighting Accessories