Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Black
Mfr # 536P-BK
Zoro # G305836455
Free Shipping & Returns
$522.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Material Aluminum
- Series Outdoor Post
- Fixture Housing Finish Black
- Housing Material Aluminum
- Length 9.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 536P-BK
- Zoro # G305836455
- UPC # 685659035438
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 9.25" |
Width | 9.25" |
Height | 96" |
Details
Item | Outdoor Post |
Fixture Housing Material | Aluminum |
Series | Outdoor Post |
Fixture Housing Finish | Black |
Housing Material | Aluminum |
Housing Finish | Black |
Dimmable | Yes |
Description
The outdoor optional square posts are available in corresponding finishes to our various outdoor families.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- ILC Replacement for SYLVANIA CF18DT/827/ECO (CF18DT/827/ECO SYLVANIA)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- LUXRITE 2x4 FT Surface Mount LED Panel Light 3 CCT Selectable 50W 5000LM 0-10V Dimmable (LR24020-1PK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 6X6"" (APDPC6)
- Z-Lite Outdoor Lighting Accessories