Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Black
Mfr # 519P-BK
Zoro # G905836824
product price: $394.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$394.00
Free 30-Day Returns
Key Features
- Length 10"
- Housing Material Aluminum
- Width 10"
- Fixture Housing Material Aluminum
- Series Outdoor Post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 519P-BK
- Zoro # G905836824
- UPC # 685659011944
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 10" |
Width | 10" |
Height | 96" |
Details
Item | Outdoor Post |
Housing Material | Aluminum |
Fixture Housing Material | Aluminum |
Series | Outdoor Post |
Fixture Housing Finish | Black |
Housing Finish | Black |
Watts | W |
Dimmable | Yes |
Description
This cast aluminum outdoor post is finished in black and has a standard 3” OD and will fit most outdoor fixtures with a 3” fitter. Also, the post can be cut to suit desired height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2057-2PK)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- ILC Replacement for Federal Signal 400st replacement light bulb lamp (400ST FEDERAL SIGNAL)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- Z-Lite Outdoor Lighting Accessories