Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Black
Mfr # 512POST-BK
Zoro # G605836506
product price: $1,870.00
/ea
Free Shipping & Returns
$1,870.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.75"
- Watts W
- Length 16.75"
- Fixture Housing Material Aluminum
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 512POST-BK
- Zoro # G605836506
- UPC # 685659011531
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 16.75" |
Length | 16.75" |
Height | 121.5" |
Details
Item | Outdoor Post |
Watts | W |
Fixture Housing Material | Aluminum |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Series | Outdoor Post |
Fixture Housing Finish | Black |
Housing Finish | Black |
Rated Location | Wet |
Dimmable | Yes |
Description
Thicker and heavier than standard posts, this post finished in black can withstand more rigorous weather conditions. All posts come complete with mounting template, bolts, and cap nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8229)
- ILC Replacement for Osram Sylvania 54306 replacement light bulb lamp (54306 OSRAM SYLVANIA)
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- CELEBRATIONS REPLC LED BULB C9 MLT5PK (11231-71)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- EXO Replacement Glass Globe, 5" L x 5" W x8"H (VGL-YW)
- Z-Lite Outdoor Lighting Accessories