Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Post Outdoor Post, Black
Mfr # 511POST-BK
Zoro # G705836505
product price: $1,378.00
/ea
Free Shipping & Returns
$1,378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Housing Finish Black
- Length 11.625"
- Height 96.5"
- Standards CUL/cETLu
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 511POST-BK
- Zoro # G705836505
- UPC # 685659011524
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 11.625" |
Height | 96.5" |
Width | 11.625" |
Details
Item | Outdoor Post |
Fixture Housing Finish | Black |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Housing Finish | Black |
Watts | W |
Series | Outdoor Post |
Fixture Housing Material | Aluminum |
Rated Location | Wet |
Dimmable | Yes |
Description
Thicker and heavier than standard posts, this post finished in black can withstand more rigorous weather conditions. All posts come complete with mounting template, bolts, and cap nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- SPT SECURITY SYSTEMS SPT Security Systems 15-CDM20 Dummy Camera with Solar Powered LED Light; Silver (15-CDM20)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- EXO Trunnion Adapter, 3-1/2" L x 3" W x 6" H (TRN-DB)
- Z-Lite Outdoor Lighting Accessories