Shop All Outdoor Lighting Accessories
Z-Lite
Outdoor Outdoor Post, Oil Rubbed Bronze
Mfr # 519P-ORB
Zoro # G405836836
product price: $450.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.00
Free 30-Day Returns
Key Features
- Width 10"
- Fixture Housing Finish Oil Rubbed Bronze
- Housing Material Aluminum
- Housing Finish Oil Rubbed Bronze
- Fixture Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 519P-ORB
- Zoro # G405836836
- UPC # 685659026139
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 10" |
Length | 10" |
Height | 96" |
Details
Item | Outdoor Post |
Fixture Housing Finish | Oil Rubbed Bronze |
Housing Material | Aluminum |
Housing Finish | Oil Rubbed Bronze |
Fixture Housing Material | Aluminum |
Series | Outdoor |
Dimmable | Yes |
Description
This cast aluminum outdoor post is finished in oil rubbed bronze and has a standard 3” OD and will fit most outdoor fixtures with a 3” fitter. Also, the post can be cut to suit desired height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Bulb, Shatterproof (BF150SP)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Z-LITE Outdoor Post Outdoor Post, Deep Bronze (567P-DBZ)
- Z-LITE Outdoor Post Outdoor Post, Black (536P-BK)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- Z-LITE Outdoor Post Outdoor Post, Oil Rubbed Bronze (536P-ORB)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- METALUX Striplight 8Ft Led 8000Lm, 4K, Unv (8SL8040)
- Z-Lite Outdoor Lighting Accessories