Shop All Outdoor Flushmount Lights
Z-Lite
Outdoor Flush Mount Outdoor Flush Mount Light, Weathered Bronze And Clear Seedy
Mfr # 515F-WB
Zoro # G705836857
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Outdoor Flush Mount
- Fixture Housing Material Aluminum
- Height 7.75"
- Width 9.75"
- Housing Finish Weathered Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 515F-WB
- Zoro # G705836857
- UPC # 685659011890
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 7.75" |
Width | 9.75" |
Details
Fixture Series | Outdoor Flush Mount |
Fixture Housing Material | Aluminum |
Housing Finish | Weathered Bronze |
Watts | 100 |
Description
This cast aluminum outdoor flush mount uses seedy clear glass to create a unique look, along with the weathered bronze finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HIKARI JC 12V 20W BA15D (JC 12V 20W BA15D)
- ELCO LIGHTING 4 Reflector with Wall Wash Trim" (EL925KW)
- PELICAN LED Multibeam Headlamp, Red (027600-0102-170)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- Z-Lite Outdoor Flushmount Lights