Shop All Outdoor Flushmount Lights
Z-Lite
Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy
Mfr # 514F-BK
Zoro # G205836647
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.75"
- Height 7.75"
- Fixture Housing Material Aluminum
- Watts 100
- Housing Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 514F-BK
- Zoro # G205836647
- UPC # 685659011869
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 9.75" |
Height | 7.75" |
Details
Fixture Housing Material | Aluminum |
Watts | 100 |
Housing Finish | Black |
Fixture Series | Outdoor Flush Mount |
Description
This cast aluminum outdoor flush mount uses seedy frosted glass to create a unique look, along with the black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Incandescent Multicolored 15 ct String Christmas Lights 15 ft. (G4515MUA)
- SATCO Bulb, Incandescent, 50W, R20, Medium Base, Shatter Proof (S4886)
- ILC Replacement for DAMAR 28109A (28109A DAMAR)
- LUMAPRO LUMAPRO 40W, T6 Incandescent Light Bulb (40T6-1/2 120V)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- NUVO 1-Light - 16in. - Pendant - Warehouse Shade - Red Finish (SF76-663)
- DALS Recessed Horizontal LED Step Light (LEDSTEP005D-SG)
- Z-Lite Outdoor Flushmount Lights