Shop All Outdoor Flushmount Lights
Z-Lite
Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy
Mfr # 515F-BK
Zoro # G505836873
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100
- Fixture Housing Material Aluminum
- Width 9.75"
- Height 7.75"
- Fixture Series Outdoor Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 515F-BK
- Zoro # G505836873
- UPC # 685659011883
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 9.75" |
Height | 7.75" |
Details
Watts | 100 |
Fixture Housing Material | Aluminum |
Fixture Series | Outdoor Flush Mount |
Housing Finish | Black |
Description
This cast aluminum outdoor flush mount uses seedy clear glass to create a unique look, along with the black finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER HEAD LAMP LED BK/ORG 85M (ENHDEC32E)
- ILC Replacement For SATCO S13115 (S13115)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Command Tilt (410-T09)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- INTENSE Solid Brass In-Ground Well Light with Grill, Weathered Brass (IN2563085)
- STONCO Garage and Canopy Dualselect (GC90-SCT-G2-SM-5-10-BZ)
- Z-Lite Outdoor Flushmount Lights