Shop All Sconces
Z-Lite
Optum 1 Light Wall Sconce, Brushed Nickel & Matte Opal
Mfr # 1917-1S-BN-LED
Zoro # G205841757
product price: $112.00
/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6"
- Width 8"
- Finish Brushed Nickel
- Series Optum
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6" |
Width | 8" |
Details
Finish | Brushed Nickel |
Item | Wall Sconce |
Series | Optum |
Housing Material | Steel |
Lamp Watts | 8 |
Description
The Optum collection vanity fixtures incorporate a transitional vintage industrial style with chic contemporary. Utilizing Z-Lite’s new long-lasting, replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. Matte Opal glass is paired with optional Brushed Nickel or Chrome finishes creating a clean design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/ALTO 30PK)
- CAL LIGHTING Cal Lighting SH-1142 8 in. Hardback Fabric Hotel Shade (SH-1142)
- ILC Replacement for GE General Electric G.E Sox55 LED Replacement replacement light bulb lamp (SOX55 LED REPLACEMENT GE GENERAL ELECTRIC G.E)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- Z-LITE Ella 1 Light Wall Sconce, Matte Black & White (809-1S-MB)
- Z-LITE Mila 1 Light Wall Sconce, Rubbed Brass & White (808-1S-RB-WH)
- Z-LITE Auge 1 Light Wall Sconce, Chrome & Chrome (905-1SC-LED)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- Z-Lite Sconces