Shop All Outdoor Wall Lights
Z-Lite
Obelisk 1 Light Outdoor Wall Sconce, Outdoor Rubbed Bronze & Sand-blast glass
Mfr # 578ORBZ-LED
Zoro # G905836404
product price: $176.00
/ea
Free Shipping & Returns
$176.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.25"
- Length 3.5"
- Series Obelisk
- Watts 11
- Finish Outdoor Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 578ORBZ-LED
- Zoro # G905836404
- UPC # 685659133769
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 6.25" |
Height | 6.25" |
Length | 3.5" |
Canopy Dimensions | 5-1/4 in x 5-1/4 in |
Details
Item | Outdoor Wall Sconce |
Series | Obelisk |
Watts | 11 |
Finish | Outdoor Rubbed Bronze |
Housing Material | Aluminium |
Standards | ETL/CETL Certified |
CRI | CRI> 90 |
Lamp Included | Yes |
Color Temperature | 2700K |
Source Lumens | 880 |
Bulb Base | LED-Integrated |
Rated Location | Wet |
Style | Modern |
Shade Material | Glass |
Number of Lights | 1 |
Shade Finish | Sand-Blast Glass |
Dimmable | Yes |
Delivered Lumens | 333 |
Description
Add a soft glow to exterior pathways with this lovely contemporary outdoor LED wall light. Boasting an eye-catching profile, this energy-efficient sconce delivers an oil rubbed bronze finish with a sand blasted diffuser.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Cz 2X4 Rb Fracln, 4000Lm, 3500K, Unv0-10Vdd (24CZ-LD5-40-UNV-L835-CD1-U)
- ILC Replacement for Federal Signal 400st replacement light bulb lamp (400ST FEDERAL SIGNAL)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- LITHONIA LIGHTING Wall Pack, LED, 13850 lm, 108 W, 5000 K (TWX3 LED ALO 50K MVOLT DDBTXD)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Z-LITE Vienna Outdoor Wall Light, Oil Rubbed Bronze And Tint Seedy (548B-ORB)
- Z-LITE Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (T20-ORB-F)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522M-BK)
- Z-LITE Eclipse 2 Light Outdoor Wall Sconce, Black And Seedy (577M-BK-LED)
- THOMAS Outdoor Essentials 5'' High 1Light Outdoor Sconce, Oil Rubbed Bronze (TG550171)
- Z-Lite Outdoor Wall Lights